HARTLE BDTGLM GALVANISED DRIP TRAY 460 X 620 X 40MM + MESH COVER


Galvanized Steel Drip Trays

References
hartle ige:BDTGLM
rubix:1340424
brand logo
brand logo
Technical specifications
Retention volume8 l
Main materialSteel
See all Specifications

Product details : HARTLE BDTGLM GALVANISED DRIP TRAY 460 X 620 X 40MM + MESH COVER


A range of spill containment pans – heavy duty 0.6mm thick galvanised steel drip trays and drain pans. All models have leakproof folded corners and reinforced beaded rims which double as handles.

Strengths

Made from 0.6mm thick galvanised steel
Leakproof folded corners
No mesh cover

Technical specifications


Attributes
Retention volume8 l
Main materialSteel
Length650 mm
Width540 mm
Height55 mm
MaterialGalvanized Steel
Show UNSPSC/ECL@SS
£ 34.64 excl. VAT
/ Each
£ 41.57 incl. VAT
  • Usually arrives within 14 working days