• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Personal protective equipment(46,328)
  • Hygiene(1,384)
  • Environment and safety(7,690)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,767)
  • Aid and Fire safety(136)
  • Environment(787)
  • First aid(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Marker/barrier
Signage posts
SKIPPER01-O-CAUTION-DNE ORANGE SKIPPER WITH YELLOW CAUTION DO NOT ENTE

SKIPPER01-O-CAUTION-DNE ORANGE SKIPPER WITH YELLOW CAUTION DO NOT ENTE

Signage posts Skipper TM

See technical information
References
Skipper TM:SKIPPER01-O-CAUTION-DNE
Rubix:239A3024
brand logo
brand logo

Product details : SKIPPER01-O-CAUTION-DNE ORANGE SKIPPER WITH YELLOW CAUTION DO NOT ENTE


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 68.44 excl. VAT
/ Each
£ 82.13 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

TENSATOR ADVANCE CHROME POST BLUE WEBBING 889U-1P-L5DUMMY01-R RED SKIPPER DUMMYTENSATOR ADVANCE CHROME POST RED WEBBING 889U-1P-R5GPC SMG02L MACHINE GUARD - LOW 1220 X 230MORAVIA END POST PC 1000/100/100 194.14.244360U-3B-L5 - TENSABARRIER ROTATING STAINLESS POST BLUE WEBBINGGISS 862339 POST KIT WITH BELT DISPENSER COLOUR RED/WHITESKIPPER01-BRW BLUE SKIPPER TOPPER WITH RED & WHITE CHEVRON WEBBINGPOST01-B BLUE POST WITH TWO REFLECTIVE STRIPSGISS 848123 PVC SIGNALLING POST HEIGHT CM 90 RED/WHITEDUMMY01-S SILVER SKIPPER DUMMYTENSATOR HD RED POST AND RED/WHITE WEBBING 886-21-D3POST01-R RED POST WITH TWO REFLECTIVE STRIPSTENSATOR RED PLASTIC POST AND BLACK WEBBING 885-21-B9360U-1P-B9 - TENSABARRIER ROTATING CHROME POST BLACK WEBBING
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap