Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Roadside equipment
Industry and logistics mirror
GPC TRAFFIC MIRROR 450MM TMH45Z
GPC TRAFFIC MIRROR 450MM TMH45Z
Industry and logistics mirror GPC Industries
References
gpc industries:
TMH45Z
rubix:
167A3147
Technical sheet / Technical file
Product details
Technical specifications
Product details : GPC TRAFFIC MIRROR 450MM TMH45Z
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
65.69
excl. VAT
/
Each
£
78.83
incl. VAT
Delivery usually within (
4
) days
Add to cart
Check our products from related categories
SECURIKEY M18036JP INT/EXT MIRROR 400MM DIA
GPC TMN600Z INDOOR MIRROR - 600MM
GPC TMN800Z INDOOR MIRROR - 800MM
SECURIKEY SECURITY MIRRORS EXTERIOR- 600MM M18062S
SECURIKEY SECURITY MIRRORS INTERIOR - 300MM M18020J
SECURIKEY M18056JP INT/EXT MIRROR 600MM DIA
SECURIKEY M18036A INTERNAL MIRROR 400MM DIA
SECURIKEY M18057A INTERNAL MIRROR 600MM DIA
SECURIKEY 600 X 400MM CONVEX MIRROR M18330A
SECURIKEY M18036JP INT/EXT MIRROR 400MM DIA
GPC TMN600Z INDOOR MIRROR - 600MM
MORAVIA SPEED RAMP SECTION BLACK 500/500/70 281.14.155
MORAVIA SPEED RAMP SECTION BLACK 400/500/50 281.16.415
MORAVIA RAMP SECTION YELLOW 500/500/30281.16.941
GISS 868036 ROUND EDGES KIT YEL/BLK FOR 60MM HEIGHT SPD REDUCER PK2