Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Roadside equipment
Industry and logistics mirror
GPC TMN800Z INDOOR MIRROR - 800MM
GPC TMN800Z INDOOR MIRROR - 800MM
Industry and logistics mirror GPC Industries
References
gpc industries:
TMN800Z
rubix:
386A6569
manufacturer :
TMN800Z
Technical specifications
Diameter
800
mm
See all Specifications
Product details
Technical specifications
Product details : GPC TMN800Z INDOOR MIRROR - 800MM
800mm diameter
Strengths
Eliminates blind spots
Applications
Reflects blind spots
Technical specifications
Attributes
Diameter
800
mm
Weight
4.5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
97.12
excl. VAT
/
Each
£
116.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SECURIKEY M18057A INTERNAL MIRROR 600MM DIA
SECURIKEY SECURITY MIRRORS EXTERIOR- 600MM M18062S
SECURIKEY SECURITY MIRRORS INTERIOR - 300MM M18020J
SECURIKEY M18036JP INT/EXT MIRROR 400MM DIA
SECURIKEY M18056JP INT/EXT MIRROR 600MM DIA
SECURIKEY M18036A INTERNAL MIRROR 400MM DIA
SECURIKEY 600 X 400MM CONVEX MIRROR M18330A
GPC TMN600Z INDOOR MIRROR - 600MM
GPC TRAFFIC MIRROR 450MM TMH45Z
GISS 868036 ROUND EDGES KIT YEL/BLK FOR 60MM HEIGHT SPD REDUCER PK2
SECURIKEY M18057A INTERNAL MIRROR 600MM DIA
MORAVIA END SECTION YELLOW MALE 500/250/70 281.18.224
MORAVIA END CAP BLACK 225/305/70 284.23.739
MORAVIA RAMP SECTION YELLOW 500/250/30 281.17.266
MORAVIA SPEED RAMP SECTION BLACK 400/500/50 281.16.415