Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Waste containers
Bin
GPC LID FOR BIN GBK090
GPC LID FOR BIN GBK090
Bin GPC Industries
References
gpc industries:
GPC-GBK090
rubix:
169A7439
Product details
Technical specifications
Product details : GPC LID FOR BIN GBK090
Lid to suit product GBK090
Technical specifications
Attributes
Material
Plastic
Width
670
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
43.12
excl. VAT
/
Each
£
51.74
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GPC LWB30Y 30L WHEELED BIN DARK GREY
GPC LWB120YYEL WHEELIE BIN - 120 LITRE YELLOW 460 X 550 940
GPC WHEELBINRECYCLNGSET4 LW4120Y-SET
TORK 460011 50L WASTE BIN STAINLESS STEEL B1
SPARTEX BIN.80/BLK 80 LITRE BLACK DUSTBIN WITH LID
TORK 563008 BLACK 50L WASTE BIN B1
LWB240YBLUE 240L BLUE WHEELIE BIN
SPARTEX PB.05/SS 5 LITRE STAINLESS STEEL PEDAL BIN
GPC GC5424 RED INTER STACKING BIN 60L RED
GPC LWB360Y WHEELIE BIN - 360 LITRE 710 X 850 1120
GPC RB250Z- 50LITRE DARK GREY BASE LIME GREEN LID MIXED RECYCLING BIN
SPARTEX VZ.FT.50/Y 50 LITRE PLASTIC YEL PUSH TOP BIN
GPC 60LTRPSHFLPWASTEBIN RCY57Z
GPC RCY63Z RECYCLING BINS - SET OF 3 X 60 LITRE 330 450 790
GPC LWB80YYEL 80L WHEELED BIN