GPC RCY63Z RECYCLING BINS - SET OF 3 X 60 LITRE 330 450 790
Bin GPC Industries
See technical informationReferences
GPC Industries:RCY63Z
Rubix:386A6818
Manufacturer :RCY63Z



Product details : GPC RCY63Z RECYCLING BINS - SET OF 3 X 60 LITRE 330 450 790
60L Capacity
Weight kg: 3
Strengths
Hygienic - easy to clean plastic
Applications
Discarding or recycling waste
Technical specifications
Attributes
| Capacity | 60 l |
|---|---|
| Height | 330 mm |
| Width | 450 mm |
Show UNSPSC/ECL@SS
£ 150.65 excl. VAT
/ Each
£ 180.78 incl. VAT
- Delivery usually within ( 4 ) days
