Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Waste containers
Bin
GPC LPB15Z PEDAL BINS - 15 LITRE SET OF 3 270 X 260 340
GPC LPB15Z PEDAL BINS - 15 LITRE SET OF 3 270 X 260 340
Bin GPC Industries
References
gpc industries:
LPB15Z
rubix:
386A6820
manufacturer :
LPB15Z
Technical specifications
Capacity
15
l
See all Specifications
Product details
Technical specifications
Product details : GPC LPB15Z PEDAL BINS - 15 LITRE SET OF 3 270 X 260 340
15L Capacity Weight kg: 1
Strengths
Yellow, Grey
Applications
Allows user to reach heights quickly
Technical specifications
Attributes
Capacity
15
l
Height
340
mm
Width
260
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.70
excl. VAT
/
Each
£
71.64
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GPC WHEELBINRECYCLINGF+D LW1120Y-GREY
GPC RB250Z- 50LITRE DARK GREY BASE BLACK LID GENERAL WASTE BIN
GPC LWB240Y WHEELIE BIN - 240 LITRE 590 X 750 1000
BOTT VERSO BIN PACK OF 32 PIECE 13031070
GPC GC5424 RED INTER STACKING BIN 60L RED
SPARTEX BIN.360/Y 360LTR WHEELIE BIN YELLOW
ROEBUCK JB12LS3501 12 LITRE SHARPS BIN
GPC CPB50Z GREY PEDAL BIN WITH COLOURED LID - 50 LITRE 410 X 380 560
GPC GC5423 RED INTER STACKING BIN 40L RED
BOTT VERSO BIN PACK OF 40 13021008
GPC RB230Z 30LITRE DARK GREY BASE LIME GREEN LID MIXED RECYCLING BIN
GPC CPB80Z GREY PEDAL BIN WITH COLOURED LID - 80 LITRE 470 X 410 670
SPARTEX GRIT.200 200 LITRE GRIT BIN YELLOW
SPARTEX BIN.1100/B 1100LTR FLAT LID WHEELIE BIN BLUE
GPC GB145Z/YELLOW PEDAL BIN YELLOW 45L