Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Waste containers
Bin
ROEBUCK JB12LS3501 12 LITRE SHARPS BIN
ROEBUCK JB12LS3501 12 LITRE SHARPS BIN
Bin Roebuck
References
roebuck:
12 LITRE SHARP BIN
rubix:
1437126
manufacturer :
1437126
Product details
Technical specifications
Product details : ROEBUCK JB12LS3501 12 LITRE SHARPS BIN
Blade Disposal
Technical specifications
Attributes
Colour
Yellow
Material
Plastic
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.43
excl. VAT
/
Each
£
53.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
RELIANCE 3042 STAINLESS STEEL BIN 20L
SPARTEX PB.03/WHT 3 LITRE WHITE PEDAL BIN
GPC LWB80YYEL 80L WHEELED BIN
GPC CPB80Z-YELLOW GREY PEDAL BIN WITH YELLOW COLOURED LID
SPARTEX VZ.FT.50/Y 50 LITRE PLASTIC YEL PUSH TOP BIN
GPC GB145Z/YELLOW PEDAL BIN YELLOW 45L
GPC 320L STORAGE BIN GBK320
GPC GBI45Z/GREY PEDAL BIN GREY 45LTR
GPC LPB240Z GREY PEDAL WHEELED BIN - 240 LITRE (WITH COLOURED LID) 590
TORK 460011 50L WASTE BIN STAINLESS STEEL B1
TORK 228000 WHITE 50L WASTE BIN B1
GPC WMASS85 WALL ASHTRAY STAINLESS STEEL
GPC CPB80Z-GREEN GREY PEDAL BIN WITH GREEN COLOURED LID
GPC CPB30Z GREY PEDAL BIN WITH COLOURED LID - 30 LITRE 380 X 370 455
GPC GC5424 RED INTER STACKING BIN 60L RED