Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Personal protective equipment
(47,816)
Hygiene
(1,329)
Environment and safety
(8,291)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(738)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Waste containers
Bin
GPC CPB50Z GREY PEDAL BIN WITH COLOURED LID - 50 LITRE 410 X 380 560
GPC CPB50Z GREY PEDAL BIN WITH COLOURED LID - 50 LITRE 410 X 380 560
Bin GPC Industries
References
gpc industries:
CPB50Z
rubix:
386A6824
manufacturer :
CPB50Z
Technical specifications
Capacity
50
l
See all Specifications
Product details
Technical specifications
Product details : GPC CPB50Z GREY PEDAL BIN WITH COLOURED LID - 50 LITRE 410 X 380 560
50L Capacity Weight kg: 2.5
Strengths
Yellow, Red, Green, Blue
Applications
Discarding waste
Technical specifications
Attributes
Capacity
50
l
Height
560
mm
Width
380
mm
Depth
380
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.50
excl. VAT
/
Each
£
63.00
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
GPC YELLOW SALT/GRIT BIN 60L GCB060
GBK135 BLACK WHEELED BINS L625 X W540 X H680
GPC LWB240Y WHEELIE BIN - 240 LITRE 590 X 750 1000
SPARTEX BIN.1100/G 1100 LITRE FLAT TOP GREEN WHEELIE BIN
SPARTEX BIN.360/Y 360LTR WHEELIE BIN YELLOW
TORK 226100 WHITE 20L WASTE BIN B2
GPC LWB30Y 30L WHEELED BIN DARK GREY
GPC LPB30Z_GREY PEDAL BIN 30LTR GREY
GPC 60LTRPSHFLPWASTEBIN RCY57Z
GPC GC9434 BLUE BOTTLE SKIP 820X455X620MM
GPC 20LTRPSHFLPWASTEBIN RCY29Z
TORK 563000 WHITE 50L WASTE BIN B1
GPC SSB704L-YELLOW STORAGE BIN 400LTR YELLOW
GPC LWB24BH WHEELED BINS WITH BOTTLE HOLE LID
GPC CPB80Z GREY PEDAL BIN WITH COLOURED LID - 80 LITRE 470 X 410 670