Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Retention storage
Secondary Containment/Retention
GPC DH204Z FULLY ENCLOSED DRUM STORAGE - HORIZONTAL 4 1250 X 1510 2170
GPC DH204Z FULLY ENCLOSED DRUM STORAGE - HORIZONTAL 4 1250 X 1510 2170
Secondary Containment/Retention GPC Industries
References
gpc industries:
DH204Z
rubix:
386A6592
manufacturer :
DH204Z
Product details
Technical specifications
Product details : GPC DH204Z FULLY ENCLOSED DRUM STORAGE - HORIZONTAL 4 1250 X 1510 2170
Sump Capacity: 439L Weight kg: 150 3 Year Guarantee
Strengths
High and low level venting
Applications
Allows user to reach tall heights, with added safety
Technical specifications
Attributes
Width
1510
mm
Height
2170
mm
Depth
125
cm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4,404.83
excl. VAT
/
Each
£
5,285.80
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
SPARTEX R3340900 230L DRIP TRAY 1290MM X 730MM X 295MM YELLOW
GPC DH244Z FULLY ENCLOSED DRUM STORAGE - VERTICAL 4 1250 X 1510 1470
GPC GDSP04 GALVANISED SUMP PALLET - 4 DRUM 1220 X 463
GPC DSP06Z DRUM STORAGE PALLET - 2 WITH GRID PAINTED 1400 X 625 445
SPARTEX R3340806 40LSPILL TRAY + GRATE 800MM X 605MM X 170MM YEL/BLK
GPC DH241Z FULLY ENCLOSED DRUM STORAGE - VERTICAL 1 800 X 1470
SPARTEX P3241010 100L DRIP TRAY1000MM X 1000MM X 120MM BLACK
SPARTEX P3040503 10L DRIP TRAY 574MM X 390MM X 53MM BLACK
GPC DH242Z FULLY ENCLOSED DRUM STORAGE - VERTICAL 2 750 X 1510 1470
GPC DSP08Z DRUM STORAGE PALLET - 4 WITH GRID PAINTED 1400 X 1250 330
GPC DSP02G FLOOR SUMP PALLET 2 DRUM WITH GRID PAINTED 625WX 1400MM
GPC DRUM STORAGE-1DRUM DH941Z
SPARTEX P3201208 2 DRUMSPILL PALLET 1220MM X 820MM X 330MM YEL/BLK
SPARTEX P3202614 DBLE IBCSOFT TOPSPILLPALLET 2560X1350X2140MM YEL/BLK
HARTLE BDTGM GALVANISED DRIP TRAY 540 X 345 X 55MM +MESH COVER