Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Retention storage
Secondary Containment/Retention
SPARTEX P3000907 1 DRUM SPILL PALLET 900MM X 700MM X 525MM YEL/BLK
SPARTEX P3000907 1 DRUM SPILL PALLET 900MM X 700MM X 525MM YEL/BLK
Secondary Containment/Retention Spartex
References
spartex:
UK-P3000907
rubix:
225A8048
Product details
Technical specifications
Product details : SPARTEX P3000907 1 DRUM SPILL PALLET 900MM X 700MM X 525MM YEL/BLK
For storage of 1 x 205L
Meets oil storage regulations holding 110% of container capacity.
Comes with removable grid for easy access when the sump needs cleaning.
Technical specifications
Attributes
Length
900
mm
Width
700
mm
Height
525
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
237.58
excl. VAT
/
Each
£
285.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX P3271413 2 DRUM HORIZONTAL STACK BASE UNIT 1390X1250X490MM YEL
GPC DH204Z FULLY ENCLOSED DRUM STORAGE - HORIZONTAL 4 1250 X 1510 2170
GPC DSP04G FLOOR SUMP PALLET - 4 DRUM WITH GRID PAINTED 1400 X 1250 17
GPC DSP06Z DRUM STORAGE PALLET - 2 WITH GRID PAINTED 1400 X 625 445
SPARTEX R3340900 230L DRIP TRAY 1290MM X 730MM X 295MM YELLOW
GPC DRUM STORAGE-1DRUM DH941Z
GPC DH910Z DRUM STORAGE UNIT - 10 DRUMS 1275 X 3715 1535
SPARTEX R3340808 60LSPILL TRAY + GRATE 1000MM X 605MM X 200MM YEL/BLK
SPARTEX P3231007 POLYSTORAGE CABINET 250L 920MM X 720MM X 1835MM YEL
GPC SR1051 OPTIONAL RAMP 1000 X 500 160
HARTLE BDTGL GALVANISED DRIP TRAY 650 X 540 X 55MM
HARTLE PDT04131 IGE HANDY TRAY 41*31*4.5
GPC DH241Z FULLY ENCLOSED DRUM STORAGE - VERTICAL 1 800 X 1470
SPARTEX P3201413 4 DRUMSOFT TOPSPILL PALLET 1415X1310X1870MM YEL/BLK
SPARTEX R3340811 100LSPILL TRAY + GRATE 1195 X 795 X 185MM YEL/BLK