Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Environment
Retention storage
Secondary Containment/Retention
SPARTEX P3201312 4 DRUMSPILL PALLET 1280MM X 275MM YEL/BLK
SPARTEX P3201312 4 DRUMSPILL PALLET 1280MM X 275MM YEL/BLK
Secondary Containment/Retention Spartex
References
spartex:
UK-P3201312
rubix:
225A8051
Product details
Technical specifications
Product details : SPARTEX P3201312 4 DRUMSPILL PALLET 1280MM X 275MM YEL/BLK
For storage of 4 x 205L
Meets oil storage regulations holding 110%or 25% of combined total (whichever is greater) of container(s) capacity.
Comes with removable grid for easy access when the sump needs cleaning.
Technical specifications
Attributes
Length
1280
mm
Width
1280
mm
Height
275
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
255.80
excl. VAT
/
Each
£
306.96
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX P3270807SNGL STACKER FOR 25, 50, 100 & 205L DRUM 875X765X730
SPARTEX P3000907 1 DRUM SPILL PALLET 900MM X 700MM X 525MM YEL/BLK
SPARTEX R3340811 100LSPILL TRAY + GRATE 1195 X 795 X 185MM YEL/BLK
GPC DRUM STORAGE-1DRUM DH941Z
SPARTEX P3245340 16L DRIP TRAY 530MM X 400MM X 100MM BLACK
SPARTEX P3040503 10L DRIP TRAY 574MM X 390MM X 53MM BLACK
SPARTEX P3240802 (205L) CIRCULAR DRUM870MM X 190MM YELLOW
GPC DH296Z HORIZONTAL DRUM STORAGE - 6 DRUMS 1350 X 2250 2275
SPARTEX P3241010 100L DRIP TRAY1000MM X 1000MM X 120MM BLACK
GPC SF2301 SUMP FLOORING - 2200 X 1050 160
SPARTEX P3280680 WORKFLOOR RAMP 650MM X 800MM X 160MM BLACK
SPARTEX P3202613 DBLE IBCSPILLPALLET C/W GRID 2560X1350X510MM YEL/BLK
SPARTEX P3201814SINGLE IBCSOFT TOPSPILLPALLET 1760X1350X2410MM YEL/BLK
SPARTEX P3271208 2 DRUM HORIZONTALSTACKING UNIT 1240X795X370MM YEL
GPC DH244Z FULLY ENCLOSED DRUM STORAGE - VERTICAL 4 1250 X 1510 1470