MITSUBCARB MS0340-SSA SOLID CARBIDE DRILLS MS LINE 90012348
Twist drill Mitsubishi Materials
See technical informationReferences
Mitsubishi Materials:MS0340-SSA
Rubix:276A6636




Technical specifications
| Drilling diameter | 3.4 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 10.2 mm |
Product details : MITSUBCARB MS0340-SSA SOLID CARBIDE DRILLS MS LINE 90012348
Technical specifications
Attributes
| Drilling diameter | 3.4 mm |
|---|---|
| Total length | 62 mm |
| Length of cut | 10.2 mm |
| Shank type | cylindrical |
| Internal cooling | yes |
| Tip angle | 140 ° |
Show UNSPSC/ECL@SS
£ 59.85 excl. VAT
/ Each
£ 71.82 incl. VAT
- Usually arrives within 14 working days