References
Dormer:S5011.5
Rubix:1059471
EAN:7320760388372



Product details : DOR CARB TIALN-X CUTTER 1.5
Solid carbide (VHM) short radius end mill with DIN 6535 HA shank N 30° TiAlN-X coated 2-flute for steel <1620 N/mm². Stainless free-cutting steel. Cast iron. Titanium-nickel alloys. Copper-brass alloys. Aluminium-magnesium alloys. Synthetic materials and metal-ceramics <550 HB.
MILL 1,50 2D SHORT QC S501 HEMISPHERICAL CW TIAIN-X
Applications
• Free-cutting steel, mild steel (<120 HB <400 N/mm²)
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Alloy steel hardened and tempered (>350 HB >1200<1620 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - ferritic + austenitic martensitic (<300 HB <1000 N/mm²)
• Cast iron - lamellar (<150 HB >500 N/mm²)
• Cast iron - lamellar (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Nodular cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium unalloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• Titanium alloyed (>270<350 HB >900<1250 N/mm²)
• Nickel unalloyed (<200 HB <700 N/mm²)
• Nickel alloyed (<270 HB >900 N/mm²)
• Nickel unalloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta-brass, bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Unalloyed aluminium-magnesium (<100 HB <350 N/mm²)
• Aluminium alloy silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloy silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloy silicon >10% / whisker-reinforced aluminium alloys / magnesium alloys (<120 HB <400 N/mm²)
• Thermoplastics
• Duroplastics
• Reinforced plastics
• Structural steel, case-hardening steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloy steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered (>250<350 HB >850<1200 N/mm²)
• Alloy steel hardened and tempered (>350 HB >1200<1620 N/mm²)
• Stainless free-cutting steel (<250 HB <850 N/mm²)
• Stainless steel - austenitic (<320 HB <1100 N/mm²)
• Stainless steel - ferritic + austenitic martensitic (<300 HB <1000 N/mm²)
• Cast iron - lamellar (<150 HB >500 N/mm²)
• Cast iron - lamellar (>150<300 HB >500<1000 N/mm²)
• Nodular cast iron / malleable cast iron (<200 HB <700 N/mm²)
• Nodular cast iron / malleable cast iron (>200<300 HB >700<1000 N/mm²)
• Titanium unalloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• Titanium alloyed (>270<350 HB >900<1250 N/mm²)
• Nickel unalloyed (<200 HB <700 N/mm²)
• Nickel alloyed (<270 HB >900 N/mm²)
• Nickel unalloyed (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Beta-brass, bronze (<200 HB <700 N/mm²)
• Alpha-brass (<200 HB <700 N/mm²)
• Extra-strong bronze (<470 HB <1500 N/mm²)
• Unalloyed aluminium-magnesium (<100 HB <350 N/mm²)
• Aluminium alloy silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloy silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Aluminium alloy silicon >10% / whisker-reinforced aluminium alloys / magnesium alloys (<120 HB <400 N/mm²)
• Thermoplastics
• Duroplastics
• Reinforced plastics
Technical specifications
Attributes
| Diameter | 1.5 mm |
|---|---|
| Type of tail | ha |
| Tail diameter | 3 mm |
| Number of teeth | 2 |
| Length of cut | 3 mm |
| Total length | 38 mm |
| Cutting material | carbide |
| Coating | tialn |
| Machining material | steel, stainless free-cutting steel, cast iron, titanium-nickel alloys, copper-brass alloys, aluminium-magnesium alloys, synthetic materials and metal-ceramics |
Show UNSPSC/ECL@SS
£ 57.04 excl. VAT
/ Each
£ 68.45 incl. VAT
- Usually arrives within 14 working days
