CUTLINE UK-OEMSC206 OEMSC206 6MM CARBIDE 2FL SLOT DRILL ALCRN
Monobloc cutter GISS Cutline
See technical informationReferences
GISS Cutline:UK-OEMSC206
Rubix:218A5696
Manufacturer :OEMSC206

Product details : CUTLINE UK-OEMSC206 OEMSC206 6MM CARBIDE 2FL SLOT DRILL ALCRN
Technical specifications
Attributes
| Diameter | 6 mm |
|---|---|
| Tail diameter | 6 mm |
| Length of cut | 16 mm |
| Type | general purpose carbide end mills |
| Machining material | steel, stainless steel, cast iron |
Show UNSPSC/ECL@SS
£ 11.95 excl. VAT
/ Each
£ 14.34 incl. VAT
- In stock: Next day delivery
