• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,039)
  • Mechanical Power Transmission(110,924)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,974)
  • Fasteners, Adhesives & Tapes(17,639)
  • Maintenance & Repairs(5,526)
  • Welding(1,013)
  • New Products
  • Bore(2,591)
  • Milling(9,601)
  • Countersinking, chamfering, deburring(398)
  • Drilling(21,997)
  • Turning operation(22,553)
  • Sawing(552)
  • Thread-cutting(9,488)
  • Stamping, knurling, broaching, rolling, engraving(81)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(44)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,029)
See Machining, Cutting & Drilling
  • Trepanning millers(26)
  • Chopping millers(530)
  • Solid drills(17,792)
  • Fluid-drilling(9)
  • Tool tip drill bits(1,569)
  • Drill bits with tips(1,475)
  • Concrete Drills(315)
  • Wood Drills(110)
  • Material drill bits(162)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid drills
Twist drills
Twist drill
MITSUBCARB MS1070-SLK SOLID CARBIDE DRILLS MS LINE 90012531

MITSUBCARB MS1070-SLK SOLID CARBIDE DRILLS MS LINE 90012531

Drills

See technical information
References
Mitsubishi Materials:MS1070-SLK
Rubix:277A4572
brand logo
brand logo
Technical specifications
Shank typecylindrical

Product details : MITSUBCARB MS1070-SLK SOLID CARBIDE DRILLS MS LINE 90012531


Technical specifications


Attributes
Shank typecylindrical
Show UNSPSC/ECL@SS
£ 154.03 excl. VAT
/ Each
£ 184.84 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

TITEX DC150-03-12.600A1-WJ30RE SOLID CARBIDE DRILL 6968852TITEX A1247-1.4 JOBBER DRILL 5060513GUHRING 00305 008.500 TWIST DRILLSTITEX A3143-0.45 MICRO PREC DRILL 5062879GUHRING 00503 003.000 TWIST DRILLSTITEX DC150-05-09.100A1-WJ30RE SOLID CARBIDE DRILL 6618374GUHRING 09651 013.700 TWIST DRILL HSS 13.700 MM DIN 338 TYPE N TINTITEX A1249XPL-2.9 DEEP HOLE DRILLS HSS-E TYPE UFL 5236532GUHRING 00502 007.500 GT80/100 DRILLS 9005020075000GUHRING 05515 003.100 RATIO DRILL SOLID CARBIDE 3.100MMSECO SD205A-1100-056-12R1-P DRILLING TOOLS SOLID 03046231SANDVIK 861.1-1120-134A1-GMGC34 SC DRILLS LONG AND MICRO 6151131SANDVIK 861.1-1000-030A1-GP GC34 6151110CUTLINE 893054 SCD08-03.10I1 CUPMM - CARB. DRILL D3.1 INT. COOLING 8XDTITEX DC150-03-10.300A1-WJ30RE SOLID CARBIDE DRILL 6968824
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap