Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,495)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(261)
Wood Drills
(61)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
MITSUBCARB MS0850-SSK SOLID CARBIDE DRILLS MS LINE 90012481
MITSUBCARB MS0850-SSK SOLID CARBIDE DRILLS MS LINE 90012481
Helicoidal carbide solid drill bit Mitsubishi Materials
References
mitsubishi materials:
MS0850-SSK
rubix:
277A4552
Product details
Technical specifications
Product details : MITSUBCARB MS0850-SSK SOLID CARBIDE DRILLS MS LINE 90012481
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
66.94
excl. VAT
/
Each
£
80.33
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MITSUBCARB MS0350-SLK SOLID CARBIDE DRILLS MS LINE 90012351
SANDVIK 860.1-0680-035A0-GMX1BM SC DRILLS CORODRILL 7781786
SANDVIK 460.1-0940-047A0-XMGC34 SC DRILLS CORODRILL 460 6241135
CUTLINE SOLID CARBIDE DRILL OZMD MM 4.8 843060
SANDVIK R840-0340-30-A1A1220 SC DRILLS CORODRILL 5747819
SANDVIK 860.1-1587-041A1-GMX1BM SC DRILLS CORODRILL 7781526
GUHRING 05511 009.700 RATIO DRILL/COOLING SOLID CARBIDE 9.700MM
TITEX DC150-05-03.500A1-WJ30RE SOLID CARBIDE DRILL 6618300
MITSUBCARB MS0410-SSK SOLID CARBIDE DRILLS MS LINE 90012373
CUTLINE 892787 SCD03-08.20I0 CUPMM CARB DRILL 8.2MM W/O IC 3XD
DORMER R45710.05 DRILL 10.05 MM 5979019
SANDVIK 860.1-0340-017A0-GMX1BM SC DRILLS CORODRILL 7781759
GUHRING 05514 007.800 RATIO DRILL SOLID CARBIDE 7.800MM
SANDVIK 460.1-0330-010A0-XM GC34 460 SOLID CARBIDE DRILL 6241363
MITSUBCARB MS0550-SLK SOLID CARBIDE DRILLS MS LINE 90012407