Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Trepanning millers
(58)
Chopping millers
(550)
HSS drill bits
(11,480)
Fluid-drilling
(9)
Solid carbide drill bits
(7,113)
Tool tip drill bits
(1,577)
Drill bits with tips
(1,368)
Concrete Drills
(257)
Wood Drills
(56)
Material drill bits
(39)
See Drilling
< Back
Rubix Categories
Machining, Cutting & Drilling
Drilling
Solid carbide drill bits
Helicoidal carbide solid drill bits
Helicoidal carbide solid drill bit
MITSUBCARB MS0350-SLK SOLID CARBIDE DRILLS MS LINE 90012351
MITSUBCARB MS0350-SLK SOLID CARBIDE DRILLS MS LINE 90012351
Helicoidal carbide solid drill bit Mitsubishi Materials
References
mitsubishi materials:
MS0350-SLK
rubix:
276A6638
Product details
Technical specifications
Product details : MITSUBCARB MS0350-SLK SOLID CARBIDE DRILLS MS LINE 90012351
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
56.79
excl. VAT
/
Each
£
68.15
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 860.1-0450-036A1-NMH10F SC DRILLS LONG AND MICRO 6253763
GUHRING 05515 006.900 RATIO DRILL SOLID CARBIDE 6.900MM
SANDVIK 860.1-0820-031A1-PMP1BM SC DRILLS CORODRILL 8151267
DORMER R4549.5 DRILL 9.50 MM 5979376
CUTLINE 892793 SCD03-08.80I0 CUPMM CARB DRILL 8.8MM W/O IC 3XD
TITEX DC150-12-11.800A1-WJ30TA DRILLS8-12 X DC PERFORM 6618843
TITEX DC150-03-03.800A1-WJ30RE SOLID CARBIDE DRILL 6968741
SANDVIK 860.1-0470-024A1-GMX1BM SC DRILLS CORODRILL 7781666
CUTLINE 892781 SCD03-07.60I0 CUPMM CARB DRILL 7.6MM W/O IC 3XD
CUTLINE 893049 SCD05-19.00I1 CUPMM CARB DRILL 19.0 IC 5XD
SANDVIK 860.1-1071-053A1-PMP1BM SC DRILLS CORODRILL 8151361
MITSUBCARB MS1200-SLK SOLID CARBIDE DRILLS MS LINE 90012563
TITEX DC150-08-10.716A1-WJ30TA DRILLS8-12 X DC PERFORM 6618710
SANDVIK 860.1-1020-082A1-NMH10F SC DRILLS LONG AND MICRO 6253701
SANDVIK 460.1-0380-011A0-XM GC34 460 SOLID CARBIDE DRILL 6241370