GPC GEN. PURPOSE TRUCK, PLYWOOD BASE 1500X750X360 WHEELS TI556R


Gen. Purpose Truck, Plywood Base - 1500 X 750 X 360

References
gpc industries:TI556R
rubix:203A6253
brand logo
brand logo
Technical specifications
MaterialSteel
Load capacity500 kg
See all Specifications

Product details : GPC GEN. PURPOSE TRUCK, PLYWOOD BASE 1500X750X360 WHEELS TI556R


Large 1500L x 750Wmm platform
Industrial General Purpose Trucks with either mesh or strong exterior grade plywood base
Mobile on 340mm pneumatic or puncture proof mesh centred wheels
Sides (2 x 275mm drop down) & ends interlock together

Technical specifications


Attributes
MaterialSteel
Load capacity500 kg
Width750 mm
Height360 mm
Length1500 mm
Show UNSPSC/ECL@SS
£ 451.76 excl. VAT
/ Each
£ 542.11 incl. VAT
  • Delivery usually within ( 6 ) days