Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 28109 HIGH TEMPERATURE STAINLESS CASTOR 125MM THERMOPLASTIC WH
SPARTEX 28109 HIGH TEMPERATURE STAINLESS CASTOR 125MM THERMOPLASTIC WH
Caster for transport Spartex
References
spartex:
UK-28109
rubix:
230A4373
Technical specifications
Load capacity
250
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX 28109 HIGH TEMPERATURE STAINLESS CASTOR 125MM THERMOPLASTIC WH
HIGH TEMPERATURE STAINLESS STEEL PLATE FIXING SWIVEL CASTOR 100MM THERMOPLASTIC WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
250
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
92.25
excl. VAT
/
Each
£
110.70
incl. VAT
In stock: Next day delivery
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V522RNB SWIVEL CASTOR 125MM RUBBER TYRED WHEEL ROLLER BEARING
BLICKLE 755274 FF160 TRUCK LOCK
LAG 82MM SWIVEL CASTOR
BLICKLE H/DUTY WHEEL 75MM VSTH-75/20K
SPARTEX 2VSH150PTJP06 TWINWHEEL SWIVEL CASTOR 150MM POLYURETHANE TYRED
BLICKLE FIXED CASTOR BH-SPO 160K
SPARTEX V50Q100PTJP05 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL
SPRUNG LOADED POLYURETHANE FIXED PLATE 150MM
RUBBER SPEED SWIVEL PLATE 300MM 850KG
SPARTEX V81Q080NYPP04 STAINLESS FIXED CASTOR 80MM NYLON WHEEL PLAIN BO
POLYURETHANE SWIVEL PLATE 100MM 300KG
SPARTEX V40Q200BLRP05 SWIVEL CASTOR 200MM CUSHION RUBBER TYRED WHEEL R
HIGH TEMP ORANGE EPOXY RESIGN SWIVEL BRAKED PLA
SPARTEX 28906GBFR HIGH TEMPERATURE BRAKED CASTOR 100MM THERMOPLASTIC W
SPARTEX 28310HD HIGH TEMPERATURE STAINLESS CASTOR 125MM THERMOPLASTIC