Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V40Q200BLRP05 SWIVEL CASTOR 200MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V40Q200BLRP05 SWIVEL CASTOR 200MM CUSHION RUBBER TYRED WHEEL R
Caster for transport Spartex
References
spartex:
UK-V40Q200BLRP05
rubix:
230A3882
Technical specifications
Load capacity
205
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX V40Q200BLRP05 SWIVEL CASTOR 200MM CUSHION RUBBER TYRED WHEEL R
PLATE FIXING SWIVEL CASTOR 160MM CUSHION RUBBER TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
205
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.65
excl. VAT
/
Each
£
27.18
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V80Q100PNRP04 STAINLESS SWIVEL CASTOR 100MM POLYURETHANE TYRED
BLICKLE B-ALEV 125K PRESSED STEEL FIXED CASTOR
SPARTEX V82Q080PNRP04 STAINLESS BRAKED CASTOR 80MM POLYURETHANE TYRED
SPARTEX VSH150PTJP06 SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
BLICKLE SWIVEL CASTOR LS-SPO127K
SPARTEX V80Q080PNRB12 STAINLESS SWIVEL CASTOR 80MM POLYURETHANE TYRED
BLICKLE 754098 CASTOR STEEL SWIVEL 125MM
BLICKLE SE200/25K HEAVY DUTY WHEEL 200X50X25
BLICKLE SPK125G CAST IRON FLANGED WHEEL EACH
SPARTEX V32V100POPB12 BRAKED SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL P
STAINLESS NYLON SWIVEL PLATE BRAKED 150MM 800KG
SPARTEX 2VFH150NPJP06 TWINWHEEL FIXED CASTOR 150MM POLYURETHANE TYRED
SPARTEX V50A100ARJP04 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL BEAR
POLYURETHANE SWIVEL PLATE 300MM 2200KG
SPARTEX V40Q125PNRP04 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL ROL