Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPRUNG LOADED POLYURETHANE FIXED PLATE 150MM
SPRUNG LOADED POLYURETHANE FIXED PLATE 150MM
SPRUNG LOADED POLYURETHANE FIXED PLATE 150MM
References
bil castors & wheels:
BZKFL150RSPABJSPR200
rubix:
377A4036
Technical specifications
Load capacity
200
kg
Wheel diameter
150
mm
Product details
Technical specifications
Product details : SPRUNG LOADED POLYURETHANE FIXED PLATE 150MM
Fabricated Steel Sprung Loaded Swivel Castor
Top Plate Fixing
150mm Blue Speed Polyurethane Tyred Wheel With Aluminium Centre
Ball Journal Bearings
Fitted With A 200kg Black Rubber Spring
Max Speed 4Kph
Technical specifications
Attributes
Load capacity
200
kg
Wheel diameter
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
113.27
excl. VAT
/
Each
£
135.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V52A125ARJP05 BRAKED SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BA
SPARTEX V40Q125PNRB12 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL ROL
SPARTEX V52Q125NYJP05 BRAKED CASTOR 125MM NYLON WHEEL
SPARTEX V50Q200APJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL
SPARTEX V50A125PTJP05 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL BAL
SPARTEX V80Q125NYRB12 STAINLESS SWIVEL CASTOR 125MM NYLON WHEEL ROLLER
SPARTEX V40Q100NYRB12 SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BEARING
VARLEY V70V100TRJP04 100MM RUBBER TYRED SWIVEL CASTOR
SPARTEX 2VFH200NYJHDP06 TWINWHEEL FIXED CASTOR 200MM NYLON WHEELS BALL
POLYURETHANE BRAKED PLATE 125MM 300KG
SPEED RUBBER SWIVEL BRAKE PLATE 200MM 500KG
SPARTEX V522RNB SWIVEL CASTOR 125MM RUBBER TYRED WHEEL ROLLER BEARING
SPARTEX 28106FR HIGH TEMPERATURE STAINLESS BRAKED 100MM THERMOPLASTIC
CAST IRON SWIVEL BRAKED PLATE 150MM 910KG
BLICKLE LKR-ALST-100K PRESSED STEEL SWIVEL CASTOR