Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 2VSH150PTJP06 TWINWHEEL SWIVEL CASTOR 150MM POLYURETHANE TYRED
SPARTEX 2VSH150PTJP06 TWINWHEEL SWIVEL CASTOR 150MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-2VSH150PTJP06
rubix:
230A4328
Technical specifications
Load capacity
1050
kg
Wheel diameter
150
mm
Product details
Technical specifications
Product details : SPARTEX 2VSH150PTJP06 TWINWHEEL SWIVEL CASTOR 150MM POLYURETHANE TYRED
TWINWHEEL PLATE FIXING SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEELS BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
1050
kg
Wheel diameter
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
391.72
excl. VAT
/
Each
£
470.06
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V41Q080BNRP04 FIXED CASTOR 80MM RUBBER TYRED WHEEL ROLLER
SPARTEX V50Q125ARJP05 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
SPARTEX V40Q100BLRB12 SWIVEL CASTOR 100MM CUSHION RUBBER TYRED WHEEL R
BLICKLE BKRXA-PO-80G STAINLESS STEEL FIXED CASTOR
SPARTEX V41Q160NYRP05 FIXED CASTOR 160MM NYLON WHEEL ROLLER BEARING
SPARTEX V72V125BNJP04 BRAKED CASTOR 125MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V42Q080PNRB12 BRAKED SWIVEL CASTOR 80MM POLYURETHANE TYRED WHE
BLICKLE 80MM GUIDE ROLLER RK-HTH-80X54/47X14-54-Z
STAINLESS POLYURETHANE SWIVEL PLATE 200MM 700KG
SPARTEX VSH125ARJP06SWB BRAKED SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
GATE CASTOR FIXED 75KG 377A4006
SPARTEX 2VFH200NPJP06 TWINWHEEL FIXED CASTOR 200MM POLYURETHANE TYRED
SPARTEX VSL200ARJP05SWB BRAKED SWIVEL CASTOR 200MM RUBBER TYRED WHEEL
POLYURETHANE FIXED PLATE 200MM 1100KG
BLICKLE-LK-POEV-100R-1 CASTOR