Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 28106FR HIGH TEMPERATURE STAINLESS BRAKED 100MM THERMOPLASTIC
SPARTEX 28106FR HIGH TEMPERATURE STAINLESS BRAKED 100MM THERMOPLASTIC
Caster for transport Spartex
References
spartex:
UK-28106FR
rubix:
230A4384
Technical specifications
Load capacity
150
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX 28106FR HIGH TEMPERATURE STAINLESS BRAKED 100MM THERMOPLASTIC
HIGH TEMPERATURE STAINLESS STEEL PLATE FIXING BRAKED SWIVEL CASTOR 100MM THERMOPLASTIC WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.40
excl. VAT
/
Each
£
85.68
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V422PNB SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL ROLLER BE
BLICKLE THERMOPLASTIC WHEEL TPA 50/6K-FK
BLICKLE 100MM SWIVEL CASTOR LE-VE100R
BLICKLE LKX-POTH 125XK-1-FI ST/ST H/DUTY SWIVEL CASTOR 125MM BLK/WHT
BLICKLE 200MM FIXED CASTOR BH-ALTH200K
SPARTEX V429RNB FIXED CASTOR 100MM RUBBER TYRED WHEEL ROLLER BEARING
NYLON SWIVEL CASTOR BRAKE 125MM 300KG LOAD
BLICKLE LEX-POW 100XR-FI-FK SS CASTOR NYLON WHEEL & BRAKE 100X35
BLICKLE BKX-POTH125KAD-3 FIXED CASTOR BKX-POTH 125KAD-3
RUBBER SWIVEL PLATE 150MM 400KG
SPARTEX VSLF100PTJP05 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V261RNBR SWIVEL CASTOR 65MM RUBBER TYRED WHEEL PLAIN BORE
NYLON SWIVEL PLATE 300MM 3000KG
SPARTEX V422NYBSWB BRAKED SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BEARI
SPARTEX 2VFH200ARJP06 TWINWHEEL FIXED CASTOR 200MM RUBBER TYRED WHEELS