Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V422PNB SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL ROLLER BE
SPARTEX V422PNB SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL ROLLER BE
Caster for transport Spartex
References
spartex:
UK-V422PNB
rubix:
230A4005
Technical specifications
Load capacity
250
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V422PNB SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL ROLLER BE
PLATE FIXING SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
250
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.97
excl. VAT
/
Each
£
31.16
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V82Q100PNPB12 STAINLESS BRAKED CASTOR 100MM POLYURETHANE TYRED
SPARTEX V82Q160PNRP05 STAINLESS BRAKED CASTOR 160MM POLYURETHANE TYRED
POLYURETHANE BRAKED PLATE 125MM 300KG
BLICKLE LS-GB 302K-ST CASTOR
POLYURETHANE BRAKED PLATE 100MM 300KG
SPARTEX V42Q100PNRB12 BRAKED SWIVEL CASTOR 100MM POLYURETHANE TYRED WH
SPARTEX V72V075NYJB12 BRAKED CASTOR 75MM NYLON WHEEL BALL BEARING
SPARTEX V80Q200PNRP05 STAINLESS SWIVEL CASTOR 200MM POLYURETHANE TYRED
SPARTEX V80Q080NYPB12 STAINLESS SWIVEL CASTOR 80MM NYLON WHEEL PLAIN B
SPARTEX VSLF200ARJP05 FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI
BLICKLE B-POEV 125G-FA PRESSED STEEL FIXED CASTOR
BLICKLE SWIVEL CASTOR LKDB-PUA-50G-ES
SPARTEX V40Q200BNJB12 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX 2VFH125NYJHDP06 TWINWHEEL FIXED CASTOR 125MM NYLON WHEELS BALL
SPARTEX V988RN FIXED CASTOR 50MM RUBBER TYRED WHEEL PLAIN BORE