Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V261RNBR SWIVEL CASTOR 65MM RUBBER TYRED WHEEL PLAIN BORE
SPARTEX V261RNBR SWIVEL CASTOR 65MM RUBBER TYRED WHEEL PLAIN BORE
Caster for transport Spartex
References
spartex:
UK-V261RNBR
rubix:
230A3992
Technical specifications
Load capacity
60
kg
Wheel diameter
65
mm
Product details
Technical specifications
Product details : SPARTEX V261RNBR SWIVEL CASTOR 65MM RUBBER TYRED WHEEL PLAIN BORE
PLATE FIXING SWIVEL CASTOR 65MM RUBBER TYRED WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
60
kg
Wheel diameter
65
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.48
excl. VAT
/
Each
£
18.58
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V50A200ARJP05 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX 2V32V075TRPP01 TWINWHEEL BRAKED CASTOR 75MM RUBBER TYRED WHEEL
POLYURETHANE SWIVEL CASTOR BRAKE 125MM 300KG
SPARTEX V82Q100GNJP04 STAINLESS BRAKED CASTOR 100MM RUBBER TYRED WHEEL
SPARTEX 2VFH125PTJP06 TWINWHEEL FIXED CASTOR 125MM POLYURETHANE TYRED
SPARTEX VSL125APJP05-DL DIRECTIONAL LOCK CASTOR 125MM POLYURETHANE TYR
GATE CASTOR FIXED 75KG 377A4006
SPARTEX V80Q160PNRP05 STAINLESS SWIVEL CASTOR 160MM POLYURETHANE TYRED
SPARTEX 28902GB HIGH TEMPERATURE CASTOR 80MM THERMOPLASTIC WHEEL PLAIN
SPARTEX VSL150ARJP05 SWIVEL CASTOR 150MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V82Q125GNJB12 STAINLESS BRAKED CASTOR 125MM RUBBER TYRED WHEEL
SPARTEX VSH100ARJP06 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
BLICKLE BRAKED SWIVEL CASTOR LK-SPO-125K-1-FI
SPARTEX V42Q080GNRP04 BRAKED CASTOR 80MM RUBBER TYRED WHEEL ROLLER
SPARTEX V80Q125PNRB12 STAINLESS SWIVEL CASTOR 125MM POLYURETHANE TYRED