Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V429RNB FIXED CASTOR 100MM RUBBER TYRED WHEEL ROLLER BEARING
SPARTEX V429RNB FIXED CASTOR 100MM RUBBER TYRED WHEEL ROLLER BEARING
Caster for transport Spartex
References
spartex:
UK-V429RNB
rubix:
230A4011
Technical specifications
Load capacity
160
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V429RNB FIXED CASTOR 100MM RUBBER TYRED WHEEL ROLLER BEARING
PLATE FIXING FIXED CASTOR 200MM RUBBER TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
160
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.42
excl. VAT
/
Each
£
24.50
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V52A125NYJP05HD BRAKED SWIVEL CASTOR 125MM NYLON WHEEL BALL BE
SPARTEX 28102FR HIGH TEMPERATURE STAINLESS BRAKED 80MM THERMOPLASTIC W
SPARTEX 2V30V075TRPB10 TWINWHEEL CASTOR 75MM THERMOPLASTIC RUBBER TYRE
BLICKLE 625756 SS FIXED CASTOR BX-PHN 102G
SPARTEX V522PNBSWB SWIVEL BRAKED CASTOR 125MM POLYURETHANE TYRED WHEEL
SPARTEX V40Q200BNJP05 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V80Q080PNPB12 STAINLESS SWIVEL CASTOR 80MM POLYURETHANE TYRED
BLICKLE HTH 75X40/20-40K ROLLERS
SPARTEX V52Q100APJP05 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL
BLICKLE 160MMDRUMBRAKECASTOR BH-GTH-160K-TB
SPARTEX V82Q080PNRB12 STAINLESS BRAKED CASTOR 80MM POLYURETHANE TYRED
SPEED RUBBER SWIVEL PLATE BRAKE 200MM 650KG
SPARTEX V82Q200NYRP05 STAINLESS BRAKED CASTOR 200MM NYLON WHEEL ROLLER
SPARTEX VFH150PTJP06 FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V80Q160PNRP05 STAINLESS SWIVEL CASTOR 160MM POLYURETHANE TYRED