Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 2VFH200ARJP06 TWINWHEEL FIXED CASTOR 200MM RUBBER TYRED WHEELS
SPARTEX 2VFH200ARJP06 TWINWHEEL FIXED CASTOR 200MM RUBBER TYRED WHEELS
Caster for transport Spartex
References
spartex:
UK-2VFH200ARJP06
rubix:
230A4357
Technical specifications
Load capacity
550
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX 2VFH200ARJP06 TWINWHEEL FIXED CASTOR 200MM RUBBER TYRED WHEELS
TWINWHEEL PLATE FIXING FIXED CASTOR 250MM RUBBER TYRED WHEELS BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
550
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
290.29
excl. VAT
/
Each
£
348.35
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V52Q100ARJP05 BRAKED CASTOR 100MM RUBBER TYRED WHEEL
SPARTEX VSH250ARJP06SWB BRAKED SWIVEL CASTOR 250MM RUBBER TYRED WHEEL
SPARTEX V961NY SWIVEL CASTOR 50MM NYLON WHEEL PLAIN BORE
SPEED RUBBER SWIVEL BRAKE PLATE 200MM 500KG
SPARTEX V50Q150EAPJP05 SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL
SPARTEX V72V125BNJP04 BRAKED CASTOR 125MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX V82Q100PNPP04 STAINLESS BRAKED CASTOR 100MM POLYURETHANE TYRED
SPARTEX V42Q125SRRB12 BRAKED SWIVEL CASTOR 125MM CUSHION RUBBER TYRED
SPARTEX V52Q160ARJP05 BRAKED CASTOR 160MM RUBBER TYRED WHEEL
SPARTEX V51Q160PTJP05 FIXED CASTOR 160MM POLYURETHANE TYRED WHEEL
RUBBER FIXED PLATE 150MM 400KG
SPARTEX V30V100POPB12 SWIVEL CASTOR 100MM POLYPROPYLENE WHEEL PLAIN BO
BLICKLE 267294 LS-GTH 202K CASTOR
SPARTEX V80Q080PNPP04 STAINLESS SWIVEL CASTOR 80MM POLYURETHANE TYRED
SPARTEX V41Q080SRRP04 FIXED CASTOR 80MM CUSHION RUBBER TYRED WHEEL ROL