Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
NYLON SWIVEL PLATE 300MM 3000KG
NYLON SWIVEL PLATE 300MM 3000KG
NYLON SWIVEL PLATE 300MM 3000KG
References
bil castors & wheels:
BZQ300NYBJ
rubix:
377A3935
Technical specifications
Load capacity
3000
kg
Wheel diameter
300
mm
Product details
Technical specifications
Product details : NYLON SWIVEL PLATE 300MM 3000KG
Fabricated Steel Swivel Castor
Top Plate Fixing
300mm White Nylon Wheel
Ball Journal Bearings
Technical specifications
Attributes
Load capacity
3000
kg
Wheel diameter
300
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
474.22
excl. VAT
/
Each
£
569.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
NYLON SWIVEL CASTOR 125MM 300KG LOAD
SPARTEX V82Q125PNPB12 STAINLESS BRAKED CASTOR 125MM POLYURETHANE TYRED
BLICKLE 125MMSWVLBRKDCASTOR LKX-POTH 125KD-3-FI
SPARTEX V81Q100NYPP04 STAINLESS FIXED CASTOR 100MM NYLON WHEEL PLAIN B
BLICKLE 250MM STEEL CASTOR LS-GTH-252K-RI2
SPARTEX 2VSH125NPJP06 TWINWHEEL SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX 2VSH100NPJP06 TWINWHEEL SWIVEL CASTOR 100MM POLYURETHANE TYRED
SPARTEX V529NYB FIXED CASTOR 125MM NYLON WHEEL ROLLER BEARING
SPARTEX VSH150NYJHDP06 SWIVEL CASTOR 150MM NYLON WHEEL BALL BEARING
SPARTEX V72V125NYJP04 BRAKED CASTOR 125MM NYLON WHEEL BALL BEARING
SPARTEX V72V075TRJP04 BRAKED CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
JACKING UNIT SIDE WINDING 200MM NYLON
SPARTEX 28910GDFR HIGH TEMPERATURE BRAKED CASTOR 125MM THERMOPLASTIC W
SPARTEX V40Q080BLRP04 SWIVEL CASTOR 80MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V81Q080NYRP04 STAINLESS FIXED CASTOR 80MM NYLON WHEEL ROLLER B