Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 28706 HIGH TEMPERATURE CASTOR 100MM THERMOPLASTIC WHEEL PLAIN
SPARTEX 28706 HIGH TEMPERATURE CASTOR 100MM THERMOPLASTIC WHEEL PLAIN
Caster for transport Spartex
References
spartex:
UK-28706
rubix:
230A4378
Technical specifications
Load capacity
120
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX 28706 HIGH TEMPERATURE CASTOR 100MM THERMOPLASTIC WHEEL PLAIN
HIGH TEMPERATURE PLATE FIXING SWIVEL CASTOR 125MM THERMOPLASTIC WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
120
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.83
excl. VAT
/
Each
£
33.40
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
RUBBER BRAKED PLATE 100MM 200KG
SPARTEX VSL200NPJP05 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
BLICKLE 175MM NYLON WHEEL SPO 175/25K
SPARTEX V80Q100PNPB12 STAINLESS SWIVEL CASTOR 100MM POLYURETHANE TYRED
SPARTEX 2VSH125PTJP06 TWINWHEEL SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX V40Q080GNRB12 SWIVEL CASTOR 80MM RUBBER TYRED WHEEL ROLLER
SPARTEX V80Q160PNRP05 STAINLESS SWIVEL CASTOR 160MM POLYURETHANE TYRED
RUBBER FIXED PLATE 150MM 400KG
BLICKLE CASTOR 150MM LKX-SPO-150XK-FI
SPARTEX VSL150ARJP05SWB BRAKED SWIVEL CASTOR 150MM RUBBER TYRED WHEEL
HIGH TEMP WHEEL STAINLESS FIXED PLATE 100MM 180KG AT
NYLON SWIVEL CASTOR 80MM 250KG
SPARTEX V50Q250NYJP05 SWIVEL CASTOR 250MM NYLON WHEEL
KEYSTONE AVO 200MM BR SWIVEL CASTOR V92A200PPRP05
BLICKLE 13698 BH-SPO 100K-1