Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
KEYSTONE AVO 200MM BR SWIVEL CASTOR V92A200PPRP05
KEYSTONE AVO 200MM BR SWIVEL CASTOR V92A200PPRP05
Caster for transport AVO
References
avo:
V92A200PPRP05
rubix:
2516329
Product details
Technical specifications
Product details : KEYSTONE AVO 200MM BR SWIVEL CASTOR V92A200PPRP05
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.04
excl. VAT
/
Each
£
72.05
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
RUBBER SWIVEL CASTOR BRAKE 80MM 150KG
SPRUNG LOADED POLYURETHANE SWIVEL PLATE 150MM
SPARTEX VSLF150PTJP05 FIXED CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
BLICKLE LIR-ALSI 100G 754715
SPARTEX V51A100ARJP04 FIXED CASTOR 100MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V40Q200GNJB12 SWIVEL CASTOR 200MM RUBBER TYRED WHEEL BALL BEAR
SPEED RUBBER FIXED PLATE 250MM 550KG
BLICKLE LX-PO 150XK-FI STAINLESS STEEL SWIVEL CASTOR
HIGH TEMP ORANGE EPOXY RESIGN SWIVEL PLATE 100MM 1
SPARTEX V829RNB FIXED CASTOR 200MM RUBBER TYRED WHEEL ROLLER BEARING
STAINLESS POLYURETHANE SWIVEL PLATE 200MM 700KG
BLICKLE-FTH50X18/15-11K GUIDE ROLLER
BLICKLE LKRA-TPA 80KF-FI-ELS 624882 LIGHT DUTY SWIVEL CASTOR
SPARTEX V41Q160GNJP05 FIXED CASTOR 160MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX 2VSH200NYJHDP06 TWINWHEEL SWIVEL CASTOR 200MM NYLON WHEELS BAL