Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V80Q160PNRP05 STAINLESS SWIVEL CASTOR 160MM POLYURETHANE TYRED
SPARTEX V80Q160PNRP05 STAINLESS SWIVEL CASTOR 160MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-V80Q160PNRP05
rubix:
230A4133
Technical specifications
Load capacity
350
kg
Wheel diameter
160
mm
Product details
Technical specifications
Product details : SPARTEX V80Q160PNRP05 STAINLESS SWIVEL CASTOR 160MM POLYURETHANE TYRED
STAINLESS STEEL PLATE FIXING SWIVEL CASTOR 160MM POLYURETHANE TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
350
kg
Wheel diameter
160
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.58
excl. VAT
/
Each
£
95.50
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V71V100NYJP04 FIXED CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX V822RNB SWIVEL CASTOR 200MM RUBBER TYRED WHEEL ROLLER BEARING
SPARTEX V82Q125PNRP04 STAINLESS BRAKED CASTOR 125MM POLYURETHANE TYRED
SPARTEX V80Q100NYPB12 STAINLESS SWIVEL CASTOR 100MM NYLON WHEEL PLAIN
BLICKLE 585422 POEV 100/8KA
SPARTEX 2VSH125ARJP06 TWINWHEEL SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
VARLEY 75MM RUBBER TYRED SWIVEL CASTOR V70V075PNJP04
SPARTEX V30V075POPB10 SWIVEL CASTOR 75MM POLYPROPYLENE WHEEL PLAIN BOR
SPARTEX V71V100PNJP04 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
BLICKLE LKR-ALST-100K-FI PRESSED STEEL SWIVEL CASTOR W/BRAKE
BLICKLE FIXED CASTOR 100MM B-ALEV-100K-EL
SPARTEX V30V125POPB12 SWIVEL CASTOR 125MM POLYPROPYLENE WHEEL PLAIN BO
HIGH TEMP WHEEL STAINLESS FIXED PLATE 100MM 180KG AT
SPARTEX 2VSH250ARJP06 TWINWHEEL SWIVEL CASTOR 250MM RUBBER TYRED WHEEL
KEYSTONE 50MM RUBBER TYRED SWIVEL CASTOR-V30V050TRPB10