Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V40Q100BNRB12 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL ROLLER
SPARTEX V40Q100BNRB12 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL ROLLER
SWIVEL CASTOR
References
spartex:
UK-V40Q100BNRB12
rubix:
245A7059
Technical specifications
Load capacity
160
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V40Q100BNRB12 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL ROLLER
SINGLE HOLE FIXING SWIVEL CASTOR 125MM RUBBER TYRED WHEEL ROLLER BEARING
Technical specifications
Attributes
Load capacity
160
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.07
excl. VAT
/
Each
£
12.08
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE SWIVEL BRAKE 80MM LE-VE80RFI
763580 HEX KEY IMP TOOL 9PE
SPARTEX V41Q200NYRP05 FIXED CASTOR 200MM NYLON WHEEL ROLLER BEARING
BLICKLE LKR-ALST-100K PRESSED STEEL SWIVEL CASTOR
SPARTEX V41Q100SRRP04 FIXED CASTOR 100MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V70V100NYJB12 SWIVEL CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX V42Q125BNRB12 BRAKED CASTOR 125MM RUBBER TYRED WHEEL ROLLER
SPARTEX 2V30V075POPB10 TWINWHEEL CASTOR 75MM POLYPROPYLENE WHEELS PLAI
SPARTEX V82Q125PNPB12 STAINLESS BRAKED CASTOR 125MM POLYURETHANE TYRED
SPARTEX VSH200NYJHDP06 SWIVEL CASTOR 200MM NYLON WHEEL BALL BEARING
SPARTEX V40Q160GNJP05 SWIVEL CASTOR 160MM RUBBER TYRED WHEEL BALL BEAR
SPARTEX VSLF150ARJP05 FIXED CASTOR 150MM RUBBER TYRED WHEEL BALL BEARI
SWIV CASTOR PLATE FIX 160MM BLK CUSHION RUBBER TYRED WHL V40Q160SRRP05
BLICKLE LPXA-PATH50KD-FK LIGHT DUTY S/S SWIVEL CASTOR
HIGH TEMP ORANGE EPOXY RESIM SWIVEL PLATE 100MM 15