References
BIL Castors & Wheels:BZEHF100SRNBJFP
Rubix:377A4021
Product details : RUBBER FIXED PLATE 100MM 200KG
Pressed Steel Fixed Castor
Top Plate Fixing
100mm 65 Shore A Blue Elastic Rubber Tyred Wheel With Black Nylon Centre
Ball Journal Bearing
Reach Compliant Also Pah-Free Rubber To Confirm To Eu-Directive 2005/69/Ec
Top Plate Fixing
100mm 65 Shore A Blue Elastic Rubber Tyred Wheel With Black Nylon Centre
Ball Journal Bearing
Reach Compliant Also Pah-Free Rubber To Confirm To Eu-Directive 2005/69/Ec
Technical specifications
Attributes
| Load capacity | 200 kg |
|---|---|
| Wheel diameter | 100 mm |
Show UNSPSC/ECL@SS
£ 13.26 excl. VAT
/ Each
£ 15.91 incl. VAT
- Usually arrives within 14 working days

