Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 2V30V075TRPP01 TWINWHEEL CASTOR 75MM THERMOPLASTIC RUBBER TYRE
SPARTEX 2V30V075TRPP01 TWINWHEEL CASTOR 75MM THERMOPLASTIC RUBBER TYRE
Caster for transport Spartex
References
spartex:
UK-2V30V075TRPP01
rubix:
230A3731
Technical specifications
Load capacity
100
kg
Wheel diameter
75
mm
Product details
Technical specifications
Product details : SPARTEX 2V30V075TRPP01 TWINWHEEL CASTOR 75MM THERMOPLASTIC RUBBER TYRE
TWINWHEEL PLATE FIXING SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER TYRED WHEELS PLAIN BORE
Technical specifications
Attributes
Load capacity
100
kg
Wheel diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.42
excl. VAT
/
Each
£
11.30
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V81Q080GNJP04 STAINLESS FIXED CASTOR 80MM RUBBER TYRED WHEEL B
BLICKLE LOGTH127K SWIVEL CASTOR
SPARTEX V42Q200BLRB12 BRAKED SWIVEL CASTOR 200MM CUSHION RUBBER TYRED
SPEED RUBBER FIXED PLATE 250MM 550KG
BLICKLE LX-PO 150XK-FI STAINLESS STEEL SWIVEL CASTOR
STAINLESS NYLON SWIVEL PLATE 150MM 800KG
BLICKLE LKR-POTH125G-FI 537613 LKR-POTH 125G-FI
SPARTEX V32V125TRPP02 BRAKED SWIVEL CASTOR 125MM THERMOPLASTIC RUBBER
SPARTEX V522NYB SWIVEL CASTOR 125MM NYLON WHEEL ROLLER BEARING
SPARTEX VSL125ARJP05 SWIVEL CASTOR 125MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V41Q100SRRP04 FIXED CASTOR 100MM CUSHION RUBBER TYRED WHEEL RO
GATE CASTOR FIXED 75KG 377A4008
SCENERY SKATE BLACK BODY POLYURETHANE 100MM 600KG
SPARTEX 28806 HIGH TEMPERATURE FIXED CASTOR 100MM THERMOPLASTIC WHEEL
SPARTEX 2V30V075TRPB10 TWINWHEEL CASTOR 75MM THERMOPLASTIC RUBBER TYRE