Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 28706FR HIGH TEMPERATURE BRAKED CASTOR 100MM THERMOPLASTIC WHE
SPARTEX 28706FR HIGH TEMPERATURE BRAKED CASTOR 100MM THERMOPLASTIC WHE
Caster for transport Spartex
References
spartex:
UK-28706FR
rubix:
230A4393
Technical specifications
Load capacity
120
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX 28706FR HIGH TEMPERATURE BRAKED CASTOR 100MM THERMOPLASTIC WHE
HIGH TEMPERATURE SINGLE HOLE FIXING BRAKED SWIVEL CASTOR 80MM THERMOPLASTIC WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
120
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.96
excl. VAT
/
Each
£
49.15
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VSL200NPJP05SWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED
SPARTEX V422NYBSWB BRAKED SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BEARI
SPARTEX VSH250PTJP06 SWIVEL CASTOR 250MM POLYURETHANE TYRED WHEEL BALL
BLICKLE 40MMSWIVBRKDCASTOR LKR-SPO-100K-FI
SPARTEX V51A100NYJP04HD FIXED CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX V30V050POPP01 SWIVEL CASTOR 50MM POLYPROPYLENE WHEEL PLAIN BOR
SPARTEX V51Q125ARJP05 FIXED CASTOR 125MM RUBBER TYRED WHEEL
SPARTEX V52Q100EAPJP05 BRAKED CASTOR 100MM POLYURETHANE TYRED WHEEL
SPARTEX V80Q100PNPB12 STAINLESS SWIVEL CASTOR 100MM POLYURETHANE TYRED
BLICKLE FIXED CASTOR BH-SPO 160K
STAINLESS NYLON SWIVEL PLATE 150MM 800KG
SPEED RUBBER SWIVEL PLATE 200MM 500KG
BLICKLE FIXED CASTOR BLICKLE-BS-SPO-150K
SPARTEX VSLF100APJP05 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL
RUBBER SPEED SWIVEL PLATE 250MM 450KG 377A3984