Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V51A100NYJP04HD FIXED CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX V51A100NYJP04HD FIXED CASTOR 100MM NYLON WHEEL BALL BEARING
Caster for transport Spartex
References
spartex:
UK-V51A100NYJP04HD
rubix:
230A4062
Technical specifications
Load capacity
300
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V51A100NYJP04HD FIXED CASTOR 100MM NYLON WHEEL BALL BEARING
PLATE FIXING FIXED CASTOR 100MM NYLON WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
300
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.37
excl. VAT
/
Each
£
32.84
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
POLYURETHANE SWIVEL BRAKED 100MM 250KG LOAD
NYLON SWIVEL PLATE BRAKE 80MM 200KG
SPARTEX V51A200ARJP05 FIXED CASTOR 200MM RUBBER TYRED WHEEL BALL BEARI
SPARTEX V80Q080NYRP04 STAINLESS SWIVEL CASTOR 80MM NYLON WHEEL ROLLER
SPRUNG LOADED POLYURETHANE FIXED PLATE 150MM
BLICKLE 150MM CASTOR PO150/20G
BLICKLE BRAKED SWIVEL CASTOR BK-SPO-125K-1
KEYSTONE 50MM RUBBER TYRED SWIVEL CASTOR-V30V050TRPB10
BLICKLE BX-PO 100G STAINLESS STEEL FIXED CASTOR 80X60 100MM WHEEL
BLICKLE 754265 CASTOR S/S BX-POHI 100G EACH
SPARTEX V80Q125GNJP04 STAINLESS SWIVEL CASTOR 125MM RUBBER TYRED WHEEL
SPARTEX V80Q100PNRB12 STAINLESS SWIVEL CASTOR 100MM POLYURETHANE TYRED
SPARTEX V40Q080NYRP04 SWIVEL CASTOR 80MM NYLON WHEEL ROLLER BEARING
BLICKLE 80MM GUIDE ROLLER RK-HTH-80X54/47X14-54-Z
SPARTEX VSH250ARJP06SWB BRAKED SWIVEL CASTOR 250MM RUBBER TYRED WHEEL