Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 2VFH200APJP06 TWINWHEEL FIXED CASTOR 200MM POLYURETHANE TYRED
SPARTEX 2VFH200APJP06 TWINWHEEL FIXED CASTOR 200MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-2VFH200APJP06
rubix:
230A4368
Technical specifications
Load capacity
1050
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX 2VFH200APJP06 TWINWHEEL FIXED CASTOR 200MM POLYURETHANE TYRED
TWINWHEEL PLATE FIXING FIXED CASTOR 125MM POLYURETHANE TYRED WHEELS BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
1050
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
337.00
excl. VAT
/
Each
£
404.40
incl. VAT
Usually arrives within 14 working days
Select variants (13)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V81Q200PNRP05 STAINLESS FIXED CASTOR 200MM POLYURETHANE TYRED
SPARTEX 2VSH125APJP06 TWINWHEEL SWIVEL CASTOR 125MM POLYURETHANE TYRED
NYLON SWIVEL PLATE 300MM 3000KG
RUBBER SPEED SWIVEL PLATE 400MM 950KG
VARLEY 50MM FURNITURE CASTOR 2V20A050NYPT08
STAINLESS NYLON SWIVEL PLATE BRAKED 200MM 800KG 377A3993
SPARTEX V40Q100NYRP04 SWIVEL CASTOR 100MM NYLON WHEEL ROLLER BEARING
BLICKLE FSTH 60X20/20-12K GUIDE ROLLER WHEEL
SPARTEX VSL150APJP05 SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V40Q080BNRB12 SWIVEL CASTOR 80MM RUBBER TYRED WHEEL ROLLER
SPARTEX V52Q160ARJP05 BRAKED CASTOR 160MM RUBBER TYRED WHEEL
POLYURETHANE SWIVEL CASTOR 80MM 210KG
SPARTEX V72V125NYJB12 BRAKED CASTOR 125MM NYLON WHEEL BALL BEARING
SPARTEX V361RNST M12X25MM THREAD FIXING CASTOR 75MM RUBBER TYRED WHEEL
BLICKLE 486985 BSD-GTH 304K TWIN WHEEL