Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 2VSH125APJP06 TWINWHEEL SWIVEL CASTOR 125MM POLYURETHANE TYRED
SPARTEX 2VSH125APJP06 TWINWHEEL SWIVEL CASTOR 125MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-2VSH125APJP06
rubix:
230A4365
Technical specifications
Load capacity
575
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX 2VSH125APJP06 TWINWHEEL SWIVEL CASTOR 125MM POLYURETHANE TYRED
TWINWHEEL PLATE FIXING SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEELS BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
575
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
290.63
excl. VAT
/
Each
£
348.76
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE BLICKLE-SPO 250/25K NYLON HEAVY DUTY WHEEL
SPARTEX V40Q160BLRP05 SWIVEL CASTOR 160MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V80Q080NYRB12 STAINLESS SWIVEL CASTOR 80MM NYLON WHEEL ROLLER
SPARTEX V40Q125PNRB12 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL ROL
POLYURETHANE SWIVEL CASTOR 80MM 210KG
RUBBER SWIVEL BRAKE PLATE 150MM 400KG
CAST IRON SWIVEL PLATE BRAKE 250MM 1250KG
NYLON FIXED PLATE 300MM 3000KG
SPARTEX V42Q200PNRP05 BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED WH
SPARTEX VSL200ARJP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 200MM RUBBER TY
POLYURETHANE SWIVEL PLATE 300MM 2200KG
SPARTEX 2V30V075TRPB10 TWINWHEEL CASTOR 75MM THERMOPLASTIC RUBBER TYRE
JACKING UNIT SIDE WINDING 200MM NYLON
SPARTEX V82Q100NYRP04 STAINLESS BRAKED CASTOR 100MM NYLON WHEEL ROLLER
SPARTEX V40Q100PNRP04 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL ROL