Pressed steel swivel castor, with bolt hole, with brake system 'stop-fix' Wheel, with standard solid rubber tyre, with synthetic rim
Load capacity | 5400 kg |
---|---|
Wheel diameter | 300 mm |
Wheel width | 100 mm |
Bracket: LER series
Wheel: VPP series
Logistic Weight | 55760 g |
---|---|
Load capacity | 5400 kg |
Wheel diameter | 300 mm |
Wheel width | 100 mm |
Wheel housing/rim material | Cast Iron |
Running sole/tire material | Polyurethane |
Min. temperature | -20 °C |
Max. temperature | 70 °C |
Total height | 390 mm |
Type of bearing | Ball bearing |
Running sole / tire colour | Brown |
Shore A Hardness | 92 Shore |
Plate width | 200 mm |
Plate length | 300 mm |
390 mm | |
2x100 mm |
Usually arrives within 14 working days