Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 2VSH200PTJP06 TWINWHEEL SWIVEL CASTOR 200MM POLYURETHANE TYRED
SPARTEX 2VSH200PTJP06 TWINWHEEL SWIVEL CASTOR 200MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-2VSH200PTJP06
rubix:
230A4330
Technical specifications
Load capacity
1400
kg
Wheel diameter
200
mm
Product details
Technical specifications
Product details : SPARTEX 2VSH200PTJP06 TWINWHEEL SWIVEL CASTOR 200MM POLYURETHANE TYRED
TWINWHEEL PLATE FIXING SWIVEL CASTOR 150MM POLYURETHANE TYRED WHEELS BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
1400
kg
Wheel diameter
200
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
496.07
excl. VAT
/
Each
£
595.28
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE LEX-POW 100XR-FI-FK SS CASTOR NYLON WHEEL & BRAKE 100X35
BLICKLE L-POTH 125R-FI PRESSED STEEL SWIVEL 125MM CASTOR 80 X 60 MM
SPARTEX V41Q160BLRP05 FIXED CASTOR 160MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V80Q100PNPB12 STAINLESS SWIVEL CASTOR 100MM POLYURETHANE TYRED
RUBBER SPEED FIXED PLATE 300MM 850KG
SPARTEX V70V100PNJP04 SWIVEL CASTOR 100MM POLYURETHANE TYRED WHEEL BAL
SPARTEX V51A125APJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
KEYSTONE AVO 200MM BR SWIVEL CASTOR V92A200PPRP05
SPARTEX V40Q100GNRP04 SWIVEL CASTOR 100MM RUBBER TYRED WHEEL ROLLER
BLICKLE 200MM FIXED CASTOR BH-ALTH200K
BLICKLE LKX-POTH 125XK-1-FI ST/ST H/DUTY SWIVEL CASTOR 125MM BLK/WHT
SPARTEX V388NY FIXED CASTOR 75MM NYLON WHEEL PLAIN BORE
RUBBER SWIVEL CASTOR 100MM 200KG 377A4074
BLICKLE FIXED CASTOR LEXRPOEV100GFISG
SPARTEX 2VSH150NPJP06 TWINWHEEL SWIVEL CASTOR 150MM POLYURETHANE TYRED