Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V51A125APJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
SPARTEX V51A125APJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
Caster for transport Spartex
References
spartex:
UK-V51A125APJP05
rubix:
230A4065
Technical specifications
Load capacity
250
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V51A125APJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
PLATE FIXING FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
250
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
34.18
excl. VAT
/
Each
£
41.02
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX V41Q125GNRP04 FIXED CASTOR 125MM RUBBER TYRED WHEEL ROLLER
BLICKLE FSTH 70X25/25-15K POLYURE ROLLER FSTH70X25-25-15K
SPARTEX V41Q160BLRP05 FIXED CASTOR 160MM CUSHION RUBBER TYRED WHEEL RO
SPARTEX V71V075BNJP04 FIXED CASTOR 75MM RUBBER TYRED WHEEL BALL BEARIN
RUBBER SWIVEL PLATE 100MM 200KG
POLYURETHANE SWIVEL PLATE 300MM 2200KG
SPRUNG LOADED RUBBER SWIVEL PLATE 150MM 350KG
SPARTEX V32V075POPB10 BRAKED SWIVEL CASTOR 75MM POLYPROPYLENE WHEEL PL
SPARTEX V361NYBR BRAKED SWIVEL CASTOR 75MM NYLON WHEEL PLAIN BORE
POLYURETHANE SWIVEL PLATE BRAKE 300MM 2200KG
SPARTEX V42Q125SRRB12 BRAKED SWIVEL CASTOR 125MM CUSHION RUBBER TYRED
RUBBER SWIVEL PLATE 125MM 250KG
SPARTEX VSH200PTJP06SWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED
BLICKLE TROLLEY WHEEL PO200/25K
BLICKLELPPN100G WHEEL