Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX 2VSH150NPJP06 TWINWHEEL SWIVEL CASTOR 150MM POLYURETHANE TYRED
SPARTEX 2VSH150NPJP06 TWINWHEEL SWIVEL CASTOR 150MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-2VSH150NPJP06
rubix:
230A4348
Technical specifications
Load capacity
650
kg
Wheel diameter
150
mm
Product details
Technical specifications
Product details : SPARTEX 2VSH150NPJP06 TWINWHEEL SWIVEL CASTOR 150MM POLYURETHANE TYRED
TWINWHEEL PLATE FIXING SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEELS BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
650
kg
Wheel diameter
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
346.69
excl. VAT
/
Each
£
416.03
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 2V30V075POPP01 TWINWHEEL CASTOR 75MM POLYPROPYLENE WHEELS PLAI
NYLON BRAKED PLATE 125MM 300KG
SPARTEX V50Q250ARJP05 SWIVEL CASTOR 250MM RUBBER TYRED WHEEL
SPARTEX V80Q160GNJP05 STAINLESS SWIVEL CASTOR 160MM RUBBER TYRED WHEEL
HIGH TEMP ORANGE EPOXY RESIM SWIVEL BRAKED PLAT
SPARTEX VSL200NYJHDP05-DL DIRECTIONAL LOCK SWIVEL CASTOR 200MM NYLON W
BLICKLE 125MMSWVBRAKCASTR LE-VE 125R-FI
SPARTEX 2VFH150PTJP06 TWINWHEEL FIXED CASTOR 150MM POLYURETHANE TYRED
BLICKLE LKRXA-TPA101KD-11FIFK-EXR12 SWIVEL CASTOR S/S
BLICKLE 915941 L-ALB 125K-FI SWIVEL CASTOR
BLICKLE RI-05.03 RI.05.03-587881 DIRECTIONAL LOCK
ROEBUCK V70V125NYJP04 125MM NYLON SWIVEL CASTOR
SPARTEX V52Q200EAPJP05 BRAKED CASTOR 200MM POLYURETHANE TYRED WHEEL
SPARTEX V40Q160NYRP05 SWIVEL CASTOR 160MM NYLON WHEEL ROLLER BEARING
GATE CASTOR SWIVEL 75KG 377A4007