References
Spartex:UK-V288NY
Rubix:230A3993
Product details : SPARTEX V288NY FIXED CASTOR 65MM NYLON WHEEL PLAIN BORE
PLATE FIXING FIXED CASTOR
50MM NYLON WHEEL
PLAIN BORE
Technical specifications
Attributes
| Load capacity | 122 kg |
|---|---|
| Wheel diameter | 65 mm |
Show UNSPSC/ECL@SS
£ 4.53 excl. VAT
/ Each
£ 5.44 incl. VAT
- Usually arrives within 14 working days

