Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V30V050POPB10 SWIVEL CASTOR 50MM POLYPROPYLENE WHEEL PLAIN BOR
SPARTEX V30V050POPB10 SWIVEL CASTOR 50MM POLYPROPYLENE WHEEL PLAIN BOR
Caster for transport Spartex
References
spartex:
UK-V30V050POPB10
rubix:
230A3740
Technical specifications
Load capacity
50
kg
Wheel diameter
50
mm
Product details
Technical specifications
Product details : SPARTEX V30V050POPB10 SWIVEL CASTOR 50MM POLYPROPYLENE WHEEL PLAIN BOR
SINGLE HOLE FIXING SWIVEL CASTOR 50MM POLYPROPYLENE WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
50
kg
Wheel diameter
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.44
excl. VAT
/
Each
£
2.93
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPRUNG LOADED ERGONOMIC POLYURETHANE SWIVEL PLATE
RUBBER FIXED PLATE 125MM 250KG
SPARTEX VFH100NYJHDP06 FIXED CASTOR 100MM NYLON WHEEL BALL BEARING
RUBBER SPEED SWIVEL PLATE BRAKE 300MM 850KG
SPARTEX V51A125APJP05 FIXED CASTOR 125MM POLYURETHANE TYRED WHEEL BALL
POLYURETHANE SWIVEL PLATE BRAKE 150MM 1150KG
SPARTEX V51A125NYJP05HD FIXED CASTOR 125MM NYLON WHEEL BALL BEARING
SPARTEX 2V30V050POPP01 TWINWHEEL CASTOR 50MM POLYPROPYLENE WHEELS PLAI
SPARTEX V72V125NYJP04 BRAKED CASTOR 125MM NYLON WHEEL BALL BEARING
POLYURETHANE SWIVEL CASTOR 125MM 300KG LOAD
RUBBER SWIVEL CASTOR 80MM 150KG
RUBBER SWIVEL CASTOR 125MM 250KG
SPARTEX 2VSH150NPJP06 TWINWHEEL SWIVEL CASTOR 150MM POLYURETHANE TYRED
SPARTEX VSL200NPJP05SWB BRAKED SWIVEL CASTOR 200MM POLYURETHANE TYRED
SPARTEX V261NY SWIVEL CASTOR 65MM NYLON WHEEL PLAIN BORE