Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX VFH100NYJHDP06 FIXED CASTOR 100MM NYLON WHEEL BALL BEARING
SPARTEX VFH100NYJHDP06 FIXED CASTOR 100MM NYLON WHEEL BALL BEARING
Caster for transport Spartex
References
spartex:
UK-VFH100NYJHDP06
rubix:
230A4308
Technical specifications
Load capacity
300
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX VFH100NYJHDP06 FIXED CASTOR 100MM NYLON WHEEL BALL BEARING
PLATE FIXING FIXED CASTOR 250MM NYLON WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
300
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
60.25
excl. VAT
/
Each
£
72.30
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VSL150NYJHDP05 SWIVEL CASTOR 150MM NYLON WHEEL BALL BEARING
BLICKLE 321562 L-ALTH 200K-ST PRESSED STEEL SWIVEL CASTOR
SPARTEX VSL150NPJP05-DL DIRECTIONAL LOCK CASTOR 150MM POLYURETHANE TYR
SPARTEX V82Q125GNJP04 STAINLESS BRAKED CASTOR 125MM RUBBER TYRED WHEEL
BLICKLE 852055 LO-ALEV 127K-SG-RI4
SPARTEX 28902GBFR HIGH TEMPERATURE BRAKED CASTOR 80MM THERMOPLASTIC WH
SPARTEX 28709 HIGH TEMPERATURE CASTOR 125MM THERMOPLASTIC WHEEL PLAIN
BLICKLE 200MMFIXEDCASTOR BSSPO200K
SPARTEX V82Q125GNJB12 STAINLESS BRAKED CASTOR 125MM RUBBER TYRED WHEEL
VARLEY SWIVEL CASTOR V42Q160SRRP05 C/W TOTAL STOP BRAKER 160MM
SPARTEX V40Q125PNRB12 SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL ROL
SPARTEX VSLF200PTJP05 FIXED CASTOR 200MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSL150ARJP05 SWIVEL CASTOR 150MM RUBBER TYRED WHEEL BALL BEARI
KEYSTONE AVO 200MM BR SWIVEL CASTOR V92A200PPRP05
SPARTEX VSL125PTJP05SWB BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED