Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V51A125NYJP05HD FIXED CASTOR 125MM NYLON WHEEL BALL BEARING
SPARTEX V51A125NYJP05HD FIXED CASTOR 125MM NYLON WHEEL BALL BEARING
Caster for transport Spartex
References
spartex:
UK-V51A125NYJP05HD
rubix:
230A4067
Technical specifications
Load capacity
400
kg
Wheel diameter
125
mm
Product details
Technical specifications
Product details : SPARTEX V51A125NYJP05HD FIXED CASTOR 125MM NYLON WHEEL BALL BEARING
PLATE FIXING FIXED CASTOR 100MM NYLON WHEEL BALL JOURNAL BEARING
Technical specifications
Attributes
Load capacity
400
kg
Wheel diameter
125
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
32.46
excl. VAT
/
Each
£
38.95
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
BLICKLE 486985 BSD-GTH 304K TWIN WHEEL
BLICKLE 267294 LS-GTH 202K CASTOR
SPRUNG LOADED ERGONOMIC POLYURETHANE FIXED PLATE
SPARTEX V82Q125PNPB12 STAINLESS BRAKED CASTOR 125MM POLYURETHANE TYRED
BLICKLE STEELHDSWIVELCASTOR BLICKLE-LS-GTH202K-RI2
SPARTEX VSH200PTJP06 SWIVEL CASTOR 200MM POLYURETHANE TYRED WHEEL
JACKING UNIT SIDE WINDING 300MM NYLON
SPARTEX V51Q250PTJP05 FIXED CASTOR 250MM POLYURETHANE TYRED WHEEL
SPARTEX V822NYBSWB BRAKED SWIVEL CASTOR 200MM NYLON WHEEL ROLLER BEARI
SPARTEX 28302HB HIGH TEMPERATURE STAINLESS CASTOR 80MM THERMOPLASTIC W
BLICKLE 321554 CASTOR STEEL FIXED 100MM WHEEL 125MM HEIGHT POLY
SPARTEX V51Q160APJP05 FIXED CASTOR 160MM POLYURETHANE TYRED WHEEL
NYLON FIXED PLATE 100MM 250KG
SPEED RUBBER SWIVEL PLATE 200MM 500KG
BLICKLE FTH30X14/5-12K GUIDE ROLLER