Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V30V075TRPB10 SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
SPARTEX V30V075TRPB10 SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
Caster for transport Spartex
References
spartex:
UK-V30V075TRPB10
rubix:
230A3746
Technical specifications
Load capacity
70
kg
Wheel diameter
75
mm
Product details
Technical specifications
Product details : SPARTEX V30V075TRPB10 SWIVEL CASTOR 75MM THERMOPLASTIC RUBBER TYRED WH
SINGLE HOLE FIXING SWIVEL CASTOR 50MM THERMOPLASTIC RUBBER TYRED WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
70
kg
Wheel diameter
75
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.35
excl. VAT
/
Each
£
5.22
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX VSH100NYJHDP06SWB BRAKED SWIVEL CASTOR 100MM NYLON WHEEL BALL
VARLEY SWIVEL CASTOR V42Q160SRRP05 C/W TOTAL STOP BRAKER 160MM
BLICKLE GUIDE ROLLER FSTH 40X15/10-8K
SPARTEX V80Q100PNPP04 STAINLESS SWIVEL CASTOR 100MM POLYURETHANE TYRED
BLICKLE POLY CASTOR + BRG FTH50X15/12-12K
SPARTEX VSH200NYJHDP06SWB BRAKED SWIVEL CASTOR 200MM NYLON WHEEL BALL
BLICKLE PHN 200/20G CLASSIC THERMOSET WHEEL 200MM 231530
SPARTEX V41Q080BNRP04 FIXED CASTOR 80MM RUBBER TYRED WHEEL ROLLER
SPARTEX V40Q125BLRP04 SWIVEL CASTOR 125MM CUSHION RUBBER TYRED WHEEL R
SPARTEX V51Q100APJP05 FIXED CASTOR 100MM POLYURETHANE TYRED WHEEL
KEYSTONE 50MM RUBBER TYRED SWIVEL CASTOR-V30V050TRPB10
SPARTEX V40Q125NYRB12 SWIVEL CASTOR 125MM NYLON WHEEL ROLLER BEARING
VARLEY 2V20A050NYPT10 50MM FURNITURE CASTOR 2V2A050NYPT10
SPARTEX 2VFH200NYJHDP06 TWINWHEEL FIXED CASTOR 200MM NYLON WHEELS BALL
BLICKLE SWIVEL BREAK CASTOR LE-PO-150R-FI-452201