Pressed steel swivel castor, heavy duty design, with top plate fitting, with brake system 'stop-top' Nylon heavy duty wheel
Load capacity | 300 kg |
---|---|
Wheel diameter | 150 mm |
Wheel width | 50 mm |
Bracket: LH series
Wheel: SPO series
Logistic Weight | 2060 g |
---|---|
Load capacity | 300 kg |
Wheel diameter | 150 mm |
Wheel width | 50 mm |
Wheel housing/rim material | Polyamide |
Running sole/tire material | Polyamide |
Min. temperature | -25 °C |
Max. temperature | 70 °C |
Total height | 190 mm |
Type of bearing | Roller bearing |
Running sole / tire colour | Beige |
Plate width | 110 mm |
Plate length | 140 mm |
190 mm | |
50 mm |
Usually arrives within 14 working days