Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Wheels and casters
Caster for transport
SPARTEX V80Q100PNPP04 STAINLESS SWIVEL CASTOR 100MM POLYURETHANE TYRED
SPARTEX V80Q100PNPP04 STAINLESS SWIVEL CASTOR 100MM POLYURETHANE TYRED
Caster for transport Spartex
References
spartex:
UK-V80Q100PNPP04
rubix:
230A4118
Technical specifications
Load capacity
150
kg
Wheel diameter
100
mm
Product details
Technical specifications
Product details : SPARTEX V80Q100PNPP04 STAINLESS SWIVEL CASTOR 100MM POLYURETHANE TYRED
STAINLESS STEEL PLATE FIXING SWIVEL CASTOR 125MM POLYURETHANE TYRED WHEEL PLAIN BORE
Technical specifications
Attributes
Load capacity
150
kg
Wheel diameter
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.27
excl. VAT
/
Each
£
37.52
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Create PDF from product
Check our products from related categories
POLYURETHANE SWIVEL PLATE 200MM 1100KG
BLICKLE 7682 L-G 150G CASTOR
SPARTEX V80Q080PNRP04 STAINLESS SWIVEL CASTOR 80MM POLYURETHANE TYRED
BLICKLE 260MM FIXED CASTOR L-P261R-ST
SPARTEX 28906GB HIGH TEMPERATURE CASTOR 100MM THERMOPLASTIC WHEEL PLAI
SPARTEX 2VFH150NPJP06 TWINWHEEL FIXED CASTOR 150MM POLYURETHANE TYRED
POLYURETHANE SWIVEL PLATE BRAKE 250MM 2000KG
SPARTEX V80Q080GNJB12 STAINLESS SWIVEL CASTOR 80MM RUBBER TYRED WHEEL
SPARTEX V41Q100BLRP04 FIXED CASTOR 100MM CUSHION RUBBER TYRED WHEEL RO
BLICKLE WHITENYLONWHEEL PO 60/12G
SPARTEX V72V075PNJB12 BRAKED CASTOR 75MM POLYURETHANE TYRED WHEEL BALL
SPARTEX VSH125PTJP06SWB BRAKED SWIVEL CASTOR 125MM POLYURETHANE TYRED
BLICKLE-48637 LS-GSPO 125K
BLICKLE 625756 SS FIXED CASTOR BX-PHN 102G
SPARTEX V82Q100GNJP04 STAINLESS BRAKED CASTOR 100MM RUBBER TYRED WHEEL